Zoro Homepage

15/16-Inch Barrel-Type Drift Pin

  • Mfr # 3262

  • Zoro # G6024827


product price: $13.15
/ea
Sold in multiples of 3 for $39.45

Key Features

Length (In.)
8" (20.3 cm)
Type
Barrel
Material
8640 Steel
Diameter
0.938 (2.4 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3262
Zoro #
G6024827
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8" (20.3 cm)
Diameter
0.938 (2.4 cm)

Details

Item
Barrel-Type,Drift Pin,15/16"
Type
Barrel
Material
8640 Steel

Description

Barrel-Type,Drift Pin,15/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.