Zoro Homepage

18-Inch Drain Snake Auger, 3-Pack

  • Mfr # 53020

  • Zoro # G822447318


product price: $11.19
/ea

Key Features

Type
Drain Snake Auger
Min. Pipe Size
1/8 (0.3 cm)
Cable Dia. (In.)
0.125 (3.18 mm)
Power Source
Manual Handle
Cable Length (Ft.)
1.5' (0.4 m)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53020
Zoro #
G822447318
UPC #
092644530203
Country of Origin
Viet Nam

Dimensions

Min. Pipe Size
1/8 (0.3 cm)
Cable Dia. (In.)
0.125 (3.18 mm)
Cable Length (Ft.)
1.5' (0.4 m)
Width
1.1 in
Height
2.59 in
Length
25.2 in

Details

Type
Drain Snake Auger
Power Source
Manual Handle
Cable Material
Polypropylene, Hook and Loop
Cable Feed Type
Manual
Features
Hands-Free Disposal, Dual-Action Tip
Auger Type
Drain Snake
Application
Clearing Drains

Description

The Klein Tools Drain Snake Auger Remover allows for quick and easy unclogging of bathroom sinks, shower drains, kitchen sinks and more. The 18-Inch drain snake is slim and has micro-hooks and barbs to dislodge clogs with ease. After the job is done, engage the quick-release collar for mess free disposal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.