Zoro Homepage

2-1 Slotted Impact Socket Set, 12pt, 6pc

  • Mfr # 66090

  • Zoro # G710108246


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Material
Steel
Container Length
4.4 in
Container Height
8.8 in
Container Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66090
Zoro #
G710108246
UPC #
092644651793
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Container Length
4.4 in
Container Height
8.8 in
Container Width
2.3 in
Length
9.65 in
Socket Sizes Included
1-1/8 x 15/16 in, 1 x 13/16 in, 7/8 x 11/16 in, 3/4 x 9/16 in, 5/8 x 7/16 in, 1/2 x 3/8 in

Details

Item
Slotted Impact Socket Set, 12pt, 6pc
Material
Steel
Type
Impact Rated
Number of Points
12
Standards
ASME B107.2

Description

Slotted Impact Socket Set, 12pt, 6pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.