Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery

  • Mfr # BAT20GD1

  • Zoro # G8049387


product price: $2,202.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
(2) 2 Ah Batteries, Charger and Bag
Voltage
20V
Cordless Tool Battery Type
Battery-Operated
Tool Length
13.4" (34 cm)
Tool Weight
8.2 lb (3.7 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT20GD1
Zoro #
G8049387
UPC #
092644631948
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
13.4" (34 cm)

Details

Item
Battery-Op Cable Cutter
Battery Included / Bare Tool
(2) 2 Ah Batteries, Charger and Bag
Voltage
20V
Cordless Tool Battery Type
Battery-Operated
Tool Weight
8.2 lb (3.7 kg)
Features
DeWALT 20V 2 Ah Lithium-ion Batteries

Description

Battery-Op Cable Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.