Zoro Homepage

2-in-1 Coated Impact Socket

  • Mfr # 66030

  • Zoro # G702683188


product price: $52.49
/ea

Key Features

Drive Size
1/2"
Overall Length
3.1" (7.9 cm)
Material
4140 Steel
Socket Type
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66030
Zoro #
G702683188
UPC #
092644650765
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3.1" (7.9 cm)

Details

Item
2-in-1 Coated Impact Socket
Material
4140 Steel
Socket Type
Impact Rated

Description

Coated Impact Socket,2-in-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.