Zoro Homepage

2-in-1 Impact Flip Socket Set, 5-Piece

  • Mfr # 66055

  • Zoro # G216518891


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Includes
(5) Impact Sockets, (4) Adapters, (1) Case
Drive Size
1/2" to 5/8", 3/4" to 9/16", 7/8" to 11/16", 13/16" to 1", 15/16" to 1/8"
Material
Alloy Steel
Container Height
2.84 in
Container Length
8.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66055
Zoro #
G216518891
UPC #
92644653025
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2" to 5/8", 3/4" to 9/16", 7/8" to 11/16", 13/16" to 1", 15/16" to 1/8"
Container Height
2.84 in
Container Length
8.24 in
Container Width
4.89 in

Details

Includes
(5) Impact Sockets, (4) Adapters, (1) Case
Material
Alloy Steel
Finish
Black Phosphate
Standards
ASME B107.17M / B107.4
Application
Pole Hardware Installation and Removal, Underground Distribution Work

Description

Klein Tools 2-in-1 Impact Flip Socket Set features a durable, no-spring design and precision 12-point geometry for a secure, reliable grip. Its direct-flip mechanism allows seamless switching between socket sizes without extra parts or delays. Built for Linemen, it delivers the control and efficiency needed to power through tough jobs with confidence. Color-coded bands for quick identification. Impact-rated adapters for high torque use. Complete flip socket set covers 10 key sizes.


  • Flip design enables fast socket changes and reduces tool count
  • 12-point sockets provide strong grip with less rounding
  • Bright color-coded bands make it easy to identify socket sizes quickly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.