Zoro Homepage

2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch

  • Mfr # 66001

  • Zoro # G1380664


product price: $46.19
/ea

Key Features

Drive Size
1/2"
Size
3/4" x 9/16"
Overall Length
1.1" (2.8 cm)
Material
4140 Steel
Features
Hands-free Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66001
Zoro #
G1380664
UPC #
092644650468
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
3/4" x 9/16"
Overall Length
1.1" (2.8 cm)
Overall Height
3.12" (7.9 cm)
Overall Width
1.1" (2.8 cm)

Details

Item
Impact Socket,12-Point,3/4 and 9/16"
Material
4140 Steel
Features
Hands-free Adjustment
Socket Type
Impact Rated
Application
Pole Hardware Installation and Removal
Weight
8 oz (227 g)
Number or Points
12
Style_Name
12-Point

Description

Impact Socket,12-Point,3/4 and 9/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.