Zoro Homepage

2-in-1 Metric Impact Socket, 12-Point, 30 x 22 mm

  • Mfr # 66053E

  • Zoro # G2389262


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
3.45" (8.7 cm)
Application
Pole Hardware Installation and Removal
Weight
15 oz (426 g)
Overall Height
1.6" (4 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66053E
Zoro #
G2389262
UPC #
092644650789
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
30 mm x 22 mm
Overall Length
3.45" (8.7 cm)
Overall Height
1.6" (4 cm)
Overall Width
1.6" (4 cm)

Details

Item
Metric 2-in-1 Socket
Application
Pole Hardware Installation and Removal
Weight
15 oz (426 g)
Features
Hands-Free Adjustment
Material
4140 Steel
Number or Points
12
Socket Type
Impact Rated
Standard
ASME B107.33M

Description

Metric 2-in-1 Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.