Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch

  • Mfr # 65064

  • Zoro # G7943096


product price: $17.59
/ea

Key Features

SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
2
Handle Type
Molded
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65064
Zoro #
G7943096
UPC #
092644650642
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Nut Driver Shank Length
3 5/8 in
Nut Driver Hex Size
1/4 in, 5/16 in
Nut Driver Overall Length
8 in
Tip Size
0.25 in, 0.3125
Shank Length
3 5/8 in
For Fastener Size
1/4 in, 5/16 in
Hex Size
1/4 in, 5/16 in

Details

SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
2
Handle Type
Molded
Magnetic/Nonmagnetic
Magnetic
ESD Safe
No
Tip Style
Hex
Nut Driver Handle Material
Plastic
Nonsparking
No
Nut Driver Shank Style
Hollow Round
Tether Capable
Not Tether Capable
Item
Hollow Round Shank Multi BitNut Driver
Insulated
No
Nut Holding
No
Includes
(1) 2-in-1 Hex Multi-Nut Driver Sizes: 1/4'', 5/16''; (1) Handle
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Color
Yellow with Black Grip
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Design
Cushion Grip
Measurement Type
SAE
Shank Shape
Round
Handle Material
Plastic
Tether Style
Not Tether Capable
Handle Color
Black
Corrosion Resistant
Yes
Tether Ready
No
Shank Material
Steel
Non-Magnetic
No
Non-Sparking
No
Container Type
None
Handle Shape
Straight
Magnetized Tip
Yes
Replaceable Shank
No
Bolt Clearance
3 5/8 in
Grip Style
Cushion
Fastener Holding
Yes
Shank Finish
Natural
Includes Fastener-Holding
Magnetic
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Included

Description

Hollow Round Shank Multi BitNut Driver, Tip Size 0.25 in, 0.3125, Bolt Clearance 3 5/8 in, Shank Length 3 5/8 in, Cushion, SAE, Hollow Round Multi Bit, Fastener Holding Yes, For Fastener Size 1/4 in, 5/16 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.