Zoro Homepage

2-Inch Gated Bucket Hook

  • Mfr # 5144LG2

  • Zoro # G409116163


product price: $23.35
/ea

Key Features

Color
Black/Orange
Material
Nylon, Stainless Steel
Features
Gated Bucket Hook with Locking Gate
Storage Capacity
Interior/Exterior Hook: 40 lb; Tether Point: 7 lb, 4' Tether
Length
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5144LG2
Zoro #
G409116163
UPC #
092644610202
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.3"
Overall Width
1.65"
Overall Height
7.95"
Diameter
1.8''

Details

Item
Gated Bucket Hook
Color
Black/Orange
Material
Nylon, Stainless Steel
For Use With
Standard 2'' Lip Aerial Buckets, Grips, Power Tools and Other Utility Tool Accessories
Features
Gated Bucket Hook with Locking Gate
Storage Capacity
Interior/Exterior Hook: 40 lb; Tether Point: 7 lb, 4' Tether

Description

Gated Bucket Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.