
200W Solar Panel Carrying Case
Mfr # 29216
Zoro # G110045325
product price: $49.99
/eaKey Features
Includes
APPĀ® compatible: 24.6V/10.8A, USB-A: 5V/3.0A output port
Features
Adjustable Shoulder Strap; Zipper Closure
Weight
1.61 lb
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29216
Zoro #
G110045325
UPC #
092644290459
Country of Origin
China
Details
Item
Carrying Case
Includes
APPĀ® compatible: 24.6V/10.8A, USB-A: 5V/3.0A output port
Features
Adjustable Shoulder Strap; Zipper Closure
Weight
1.61 lb
Color
Black
Material
Nylon
Description
Solar Panel Carrying Case, 200W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.