Zoro Homepage

21-Piece Impact Driver Bit Set

  • Mfr # 33801B

  • Zoro # G122447322


product price: $25.99
/ea

Key Features

Fastening Tool Material
Alloy Steel Bits, Stainless Steel Bit Holder
Includes
(4) Phillips Bits, (2) Slotted Bits, (5) Square Bits, (7) TORX® Bits, (1) Power Nut Driver, (1) Square Adapter, (1) Bit Holder, (1) MODbox™ Compatible Case
Height
1.8 in
Application
Fastening
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33801B
Zoro #
G122447322
UPC #
092644329951
Country of Origin
Viet Nam

Dimensions

Height
1.8 in
Width
3.7 in
Overall Length
7 in

Details

Fastening Tool Material
Alloy Steel Bits, Stainless Steel Bit Holder
Includes
(4) Phillips Bits, (2) Slotted Bits, (5) Square Bits, (7) TORX® Bits, (1) Power Nut Driver, (1) Square Adapter, (1) Bit Holder, (1) MODbox™ Compatible Case
Application
Fastening
Finish
Titanium Nitride

Description

Klein Tools 21-Piece Driver Bit Set features impact-rated alloy steel construction for superior strength and durability. Precision-machined tips ensure secure fastener fit while reducing cam-out. ProFlex torsion zone absorbs strain, extending bit life and improving impact performance. Klein Tools MODbox compatible case keeps bits organized and secure. Precision-machined tips prevent rounding and slipping. Easy-access foldable bit storage for easy selection and access. Bit holder maximizes magnet contact to reliably retain fasteners. Enhanced magnetic bit holder maximizes magnet contact to securely retain fasteners. Variety of Phillips, Slotted, Square, and TORX bits to drive common fasteners on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.