Zoro Homepage

24-Inch Round Bar

  • Mfr # 3247

  • Zoro # G2477151


product price: $46.39
/ea

Key Features

Features
Forged Fit-Up Bar is Pointed on One End, Provides Extra Leverage When Positioning Steel Members and Aligning Bolt Holes
Type
Connecting Bar
Overall Length
24 in
Overall Width
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3247
Zoro #
G2477151
UPC #
092644665073
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
3/4 in
Handle Length
24 in
Bar Diameter
3/4 in
Bar Width
3/4 in
End Width
3/4 in

Details

Item
Connecting Bar
Features
Forged Fit-Up Bar is Pointed on One End, Provides Extra Leverage When Positioning Steel Members and Aligning Bolt Holes
Type
Connecting Bar
Material
Steel
End Style
Chisel
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Weight
2.5 lb
End Angle Style
Offset
Number of Nail Slots
0
Bar Material
Steel
Bar Shape
Round
Tether Ready
No
Bar Color
Black
Includes Handle
No

Description

The KLEIN TOOLS 24" Round Bar is the perfect tool for prying, pulling and straightening. Made of steel, this round bar has a black finish. It has an overall length of 24 in. and an overall width of 3/4 in. The standard tethering accessory allows you to tether the bar when working overhead or on ladders. The KLEIN TOOLS 24" Round Bar is durable and versatile enough to be used for all your jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.