Zoro Homepage
This item is Discontinued.
Klein Tools 25 ft. Tape Measure, 1" Blade 93225

25 ft. Tape Measure, 1" Blade (Discontinued)

  • Mfr # 93225
  • Zoro # G4798875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93225
Zoro #
G4798875
UPC #
092644932250
Country of Origin
China

Dimensions

Blade Length
25 ft.
Blade Width
1"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Lock Type
Slide
Rewind Type
Automatic
Belt Clip
Yes
Case Material
ABS with Rubber Grip
Blade Coating
Nylon
Case Color
Black/Orange
Graduation Type
in./ft.
Blade Material
Steel
Standout
8 ft.
Stud Markings
Yes
Blade Color
Yellow/White
Case Type
Closed
Features
Oversized, Bold Blade Numbers On The First 11", Power Return Rewind
Tip Style
2-Rivet Hook, Double Reinforced
Item
Magnetic Tip Tape Measure
Measurement Type
SAE

Description

Magnetic Tip Tape Measure, Features Oversized, Bold Blade Numbers On The First 11 in, Power Return Rewind, Case Material ABS with Rubber Grip, Tip Style 2-Rivet Hook, Double Reinforced, Blade Material Steel, Blade Width 1 in, Case Color Black/Orange, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow/White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.