Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27-in-1 Precision Screwdriver, 8 3/4" L

  • Mfr # 32327

  • Zoro # G903953516


product price: $25.35
/ea

Key Features

Drive Size
3 1/2 mm
Overall Length
8.75� (22 cm)
Number of Pieces
27
Features
Integrated Precision Nut and Screwdriver; Spin Cap and Cushion-Grip Handle for Great Control
Includes
#000, #00, #0, #1, #2 (Phillips), 0.9, 1.3, 1.5 (Hex), 1, 2, 2.5, 3, 3.5 (Slotted), 2, 2.5, 3, 3.5 (Hex Security), Rotating Cap, T3, T4 (TORX), T5H, T6H, T7H, T8H, T9H, T10H, T15H (TORX Security)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32327
Zoro #
G903953516
UPC #
092644323270
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3 1/2 mm
Overall Length
8.75� (22 cm)
Tip Size
#000, #00, #0, #1, #2, 0.9 mm, 1.3 mm, 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, T3, T4, T5H, T6H, T7H, T8H, T9H, T10H, T15H
Sizes Included
#000, #00, #0, #1, #2 (Phillips), 0.9, 1.3, 1.5 (Hex), 1, 2, 2.5, 3, 3.5 (Slotted), 2, 2.5, 3, 3.5 (Hex Security), T3, T4 (TORX), T5H, T6H, T7H, T8H, T9H, T10H, T15H (TORX Security)
Shank Length
6.35" (16 cm)

Details

Item
Multi-Bit Precision Driver
Number of Pieces
27
Features
Integrated Precision Nut and Screwdriver; Spin Cap and Cushion-Grip Handle for Great Control
Includes
#000, #00, #0, #1, #2 (Phillips), 0.9, 1.3, 1.5 (Hex), 1, 2, 2.5, 3, 3.5 (Slotted), 2, 2.5, 3, 3.5 (Hex Security), Rotating Cap, T3, T4 (TORX), T5H, T6H, T7H, T8H, T9H, T10H, T15H (TORX Security)
Measurement Type
Metric, Torx
Material
Steel Bits
Bit Retainer Type
Magnetic
ESD Safe
No
Shank Material
Steel
Ratcheting
No
Handle Type
Cushion-Grip with Spin Top
Magnetic/Nonmagnetic
Yes
Primary Application
Precision, Electronics
Insulated
No
Insulated / Uninsulated
No
Tip Style
Hex, Phillips, Slotted, Torx
Handle Material
Acetate
Grip Style
Cushion, Molded
Number of Bits
26
Container Type
on-board storage
Number of Tips
27
Single/Double End Bits
Double End
Magnetized Tip
Yes
For Screw Type
Hex, Phillips, Slotted, Torx
Bit Material
Stainless Steel
Non-Sparking
No
Bit Storage
In Handle
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable

Description

The 27-in-1 Multi-Bit Precision Screwdriver offers 26 specialty tamperproof tips conveniently stored in the handle plus an integrated 3.5 mm nut driver. The powerful Rare-Earth magnet in the stainless steel barrel securely holds both bits and fasteners. This screwdriver features industrial-strength bits as well as a Cushion-Grip handle with spin cap for outstanding comfort and control.


•Multi-Bit Screwdriver features convenient on-board storage of 26 different tamperproof bits and a 3.5 mm nut driver
•Barrel contains powerful Rare-Earth magnets for securing bits and fasteners
•Industrial-strength, double-sided bits are conveniently housed in the handle, eliminating the need for a bulky bit block or case
•Stainless steel barrel provides great impact and wear resistance
•Spin cap for optimum and precise control
•Cushion-Grip handle for maximum comfort
•Includes Phillips #000, #00, #0, #1, #2; Slotted 1, 2, 2.5, 3, 3.5; Hex 0.9, 1.3, 1.5; Hex Security 2, 2.5, 3, 3.5; TORX T3, T4; TORX Security T5H, T6H, T7H, T8H, T9H, T10H, T15H bits
•TORX is a registered trademark of Acument Intellectual Properties, LLC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.