3-Foot Steel Toilet Auger
- Mfr # 53017
- Zoro # G423362904
product price:Â
$
49.15
/ea
Key Features
Cable Material
Steel
Min. Pipe Size
1/2 in
Cable Feed Type
Manual
Type
Toilet Snake Auger
Power Source
Manual Handle or Drill Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53017
- Zoro #
- G423362904
- UPC #
- 92644530173
- Country of Origin
- Thailand
Dimensions
- Min. Pipe Size
- 1/2 in
- Cable Length (Ft.)
- 3 ft
- Overall Length
- 48.9" (124.2 cm)
- Cable Dia. (In.)
- 1/2 in
Details
- Cable Material
- Steel
- Cable Feed Type
- Manual
- Type
- Toilet Snake Auger
- Power Source
- Manual Handle or Drill Compatible
- Auger Type
- Toilet Snake
- Material
- Steel, Polypropylene
- Features
- Manual or Drill Compatible, Dual-Lock Coil Storage
- Application
- Clearing Toilet Clogs
Description
Klein Tools 3-Foot Steel Toilet Auger delivers maximum reach with up to 3-Foot capability for extended toilet clog removal. Hybrid manual and drill operation provides precise control and added power for tougher clogs. Quick-release handle, dual-lock storage, and protective boot enhance professional performance while the comfortable grip reduces fatigue during heavy-duty toilet unclogging applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.