Zoro Homepage

3 Piece Plier Set Dipped Handle

  • Mfr # 94612

  • Zoro # G3364256


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
8 in Diagonal Cutting Plier, 8 in Needle Nose Plier, 9 in Lineman's Plier
Plier Material
Steel
Features
Long Nose Has Cutter And Stripper
Overall Length
8 in, 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94612
Zoro #
G3364256
UPC #
092644946127
Country of Origin
United States

Dimensions

Overall Length
8 in, 9 in
Jaw Length
1-19/32", 13/16", 2-1/4"
Jaw Width
1-1/4", 1-3/16", 1"
Tip Width
1-1/4", 1-3/16", 1"

Details

Item
Plier Set
Number of Pieces
3
Includes
8 in Diagonal Cutting Plier, 8 in Needle Nose Plier, 9 in Lineman's Plier
Plier Material
Steel
Features
Long Nose Has Cutter And Stripper
Handle Style
Dipped
Handle Color
Multicolored
Plier Product Group
Plier Sets
Insulated
No
Jaw Bend
0 Degrees
Voltage Rating
None
Pliers Included
8 in Diagonal Cutter, 8 in Long Nose, 9 in Linemans
ESD-Safe
No
Plier Types
Diagonal, Lineman's, Long Nose
Tether Ready
No
Nose Shape
Long
Jaw Opening Type
Spring Return
Number of Pliers
3

Description

The Klein Tools 94612 Plier Set is a reliable and sturdy tool set that can handle all your plumbing needs. This dipped plier set has 3 pieces, each with a unique function. The long nose pliers come with a cutter and stripper, making it perfect for electrical work. It also has black/yellow, blue and red handles for differentiating between the tools. This plier set includes 3 pieces that are dipped in colors to ensure that you can easily spot them among other tools in your kit. The long nose pliers have spring return so they will not lose their grip on the fastener when they are opened after use. Equip yourself with Klein Tools' 94612 Plier Set so you will always be ready for any job or project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.