300 Foot Open Reel Tape
- Mfr # 94300RT
- Zoro # G224447282
product price:Â
$
49.95
/ea
Key Features
Blade Return Type
Manual
Blade Type
Double-Sided
Case Height
14 in
Blade Material
Fiberglass
Case Color
Black, Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94300RT
- Zoro #
- G224447282
- UPC #
- 092644861321
- Country of Origin
- Thailand
- Item
- 300 Foot Open Reel Tape
- Blade Return Type
- Manual
- Blade Type
- Double-Sided
- Blade Material
- Fiberglass
- Case Color
- Black, Orange
- Blade Coating
- PVC
- Product Type
- Open Reel Tape
- Graduation Marks
- 1/10 ft
- Includes
- Carabiner, Single Hook
- Case Type
- Open
- System of Measurement
- SAE/Engineers Scale
- Case Material
- ABS Plastic with Rubber Grip
- Zero Point Location
- Hook End
- Lock Type
- Nonlocking
- Graduation Units
- Feet, Inches
- Tip Style
- Nonmagnetic Single Hook
Dimensions
- Case Height
- 14 in
- Blade Width
- 1/2 in
- Case Length
- 2 1/8 in
- Blade Length - SAE
- 300 ft
Description
300 Foot Open Reel Tape, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/10 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Orange, Case Length 2 1/8 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Standout Length Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.