Zoro Homepage

3/4-Inch Angle Setter

  • Mfr # 51612

  • Zoro # G300457075


product price: $10.49
/ea
Sold in multiples of 4 for $41.96

Key Features

Application
Angle Setter for Klein Conduit Benders
Includes
2 Angle Settersâ„¢
Width (In.)
1.0" (2.6 cm)
Cord Length (Ft.)
2.4" (6.1 cm)
EMT Size
3/4" (1.9 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51612
Zoro #
G300457075
UPC #
092644516122
Country of Origin
United States

Dimensions

Width (In.)
1.0" (2.6 cm)
Cord Length (Ft.)
2.4" (6.1 cm)
EMT Size
3/4" (1.9 cm)
Rigid/IMC Size
1/2" (1.3 cm)
Height (In.)
1.0" (2.6 cm)

Details

Item
3/4-Inch Angle Setter(TM)
Application
Angle Setter for Klein Conduit Benders
Includes
2 Angle Settersâ„¢
Type
Angle Setterâ„¢
Markings
10degree, 22.5degree, 30degree, 45degree

Description

Angle Setter 3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.