Zoro Homepage

3/4-Inch Iron Conduit Bender Head

  • Mfr # 51609

  • Zoro # G6077285


product price: $61.85
/ea

Key Features

Application
For Stub Ups, Offsets, Back-to-Back and Saddle Bends
Centerline Bend Radius
90 in
Construction
Iron
Includes
Saddle and Back-To-Back Bends
Type
Handle Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51609
Zoro #
G6077285
UPC #
092644562099
Country of Origin
United States

Dimensions

Centerline Bend Radius
90 in
EMT Size
3/4 in
Rigid/IMC Size
1/2 in
EMT Conduit Size - Stainless Steel
3/4 in
Rigid/IMC Conduit Size
1/2 in
EMT Conduit Size - Aluminum and Galvanized Steel
3/4 in

Details

Item
Conduit Bender Head
Application
For Stub Ups, Offsets, Back-to-Back and Saddle Bends
Construction
Iron
Includes
Saddle and Back-To-Back Bends
Type
Handle Not Included
Markings
Cast-In Symbols, Center of Bend, Degree and Multiplier Scales
For Use With
4VDG3
Pedal
Yes
Features
Bold Cast Markings and Symbols, Markings for 10 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , 60 Degrees and Corresponding Offset Multipliers, Interior Hook Surface, Wide Foot Pedal
Material
Iron
Accessory Type
Conduit Bender Head
Compatible with Brand
Klein's
Compatible with Product Type
Bender Handle, Angle Setter(TM)
Compatible with Manufacturer Model Number
51427, 51612
Compatible Manufacturer Part Number
51427, 51612
Compatible Manufacturer Model Number
51427, 51612
For Use With Mfr. Model Number
51427, 51612
Compatible with Manufacturer Model No.
51427, 51612
Compatible with Mfr. Model No.
51427, 51612
For Use with Mfr Model Number
51427, 51612
Compatible Pump Manufacturer Part Number
51427, 51612
Compatible Mfr. Model Number
51427, 51612

Description

Conduit Bender Head, EMT Conduit Size - Aluminum and Galvanized Steel 3/4 in, EMT Conduit Size - Stainless Steel 3/4 in, Rigid/IMC Conduit Size 1/2 in, Material Iron, Compatible with Grainger Part Number 4VDG3, Compatible with Manufacturer Model Number 51427, 51612, Accessory Type Conduit Bender Head, Compatible with Brand Klein's, Compatible with Product Type Bender Handle, Angle Setter(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.