Zoro Homepage

3/8" Drive, 12mm Metric Socket, 6 Points

  • Mfr # 65912

  • Zoro # G3545425


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Drive Size
3/8"
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65912
Zoro #
G3545425
UPC #
092644659126
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
12mm

Details

Item
12 mm Metric 6-Pt. Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Socket Type
Standard
Tether Style
Tether Capable
Tether Ready
No

Description

Socket,6-Pt., 12 mm, 3/8" Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.