
3/8" Drive, 3/4" SAE Socket, 12 Points
Mfr # 65706
Zoro # G3545179
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Drive Size
3/8"
Finish
Chrome
Overall Length
1-1/8"
SAE or Metric
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65706
Zoro #
G3545179
UPC #
092644657061
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/4"
Overall Length
1-1/8"
Details
Item
3/4" Std 12-Pt. Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Description
Std 12-Pt.3/4", Socket, 3/8" Drive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.