Zoro Homepage

3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7" L, Chrome Plated Finish

  • Mfr # 65720

  • Zoro # G3644636


product price: $22.85
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
72
Head Style
Round
Overall Length
7"
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65720
Zoro #
G3644636
UPC #
092644657207
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
7"
Head Width
1 7/64 in
Head Depth
45/64 in
Head Thickness
1 7/64 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Round
Finish
Chrome Plated
Insulated / Uninsulated
Uninsulated
Features
Knurled Handle
Head Movement
Fixed
Tether Capable
Tether Capable
Reversing
Reversible
Material
Alloy Steel
Nonsparking
No
Tether Style
Tether Capable
Minimum Arc Swing
5 Degrees
Tether Ready
No
Grip Style
Knurled
Non-Sparking
No
Head Shape
Pear
Insulated
No
Quick Release
Yes
Ratcheting
Yes
Measurement Type
SAE
Head Type
Standard
Corrosion Resistant
Yes
Ratchet Type
Standard
Arc Swing - Minimum
5 Degrees
Includes Ratcheting
Ratcheting Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic
Tether Status
Not Tether Capable
Includes Quick-Release
Quick-Release Included

Description

Klein's 3/8-Inch Socket Wrench is forged from rugged alloy steel. 7-1/2-Inch (191 mm) ratchet quickly loosens or tightens bolts or nuts. Classic ratchet dial switch allows you to easily change torque direction.


•Forged from the highest quality alloy steel
•Corrosion resistant for long life
•Durable chrome-plated finish
•Male Square 3/8-Inch Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.