Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 8mm Metric Socket, 6 Points, 3/8-Inch Drive - Metric 6-Point Socket

  • Mfr # 65908

  • Zoro # G3545389


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Drive Size
3/8"
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65908
Zoro #
G3545389
UPC #
092644659089
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
8mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Socket Type
Standard
Tether Style
Tether Capable
Tether Ready
No
Product Type
3/8-Inch Drive - Metric 6-Point Socket
Tether Status
Not Tether Capable

Description

3/8-Inch Drive - Metric 6-Point Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.