Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Socket Wrench SAE 20 Pieces 3/8 in to 7/8 in , Chrome

  • Mfr # 65508

  • Zoro # G6178277


product price: $69.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
20
Includes
(4) 6 Point Socket; (5) 12 Point: Socket; (8) 6 Point: Deep Socket; (2) Extensions; (1) Ratchet Hinged Metal Box
Finish
Chrome
Sockets Included
(8) Deep 6-Point, (9) Standard 12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65508
Zoro #
G6178277
UPC #
092644655081
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Size Range
3/8 in to 7/8 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, Standard 6-Point: 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in

Details

Item
Socket Wrench
Number of Pieces
20
Includes
(4) 6 Point Socket; (5) 12 Point: Socket; (8) 6 Point: Deep Socket; (2) Extensions; (1) Ratchet Hinged Metal Box
Finish
Chrome
Sockets Included
(8) Deep 6-Point, (9) Standard 12-Point
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
Tether Capable
Tether Capable
Impact Rated
Not Impact Rated
Measurement Type
SAE
Ratchets Included
Round Head 7-1/2 in
Drive Type
Hand
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
9
Grip Style
Knurled
Tether Ready Drive Tools
Not Tether Capable
Socket Shape
12-Point, 6-Point
Reversing
Reversible
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Piece Count Range
2 to 25
Tether Ready Sockets
Not Tether Capable
Container Type
Box
Number of Deep Sockets
8
Locking
Locking Not Included
Includes Wrenches
Wrenches Included
Includes Deep Sockets
Deep Sockets Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Wrench Set, Standard Socket Count/Style (9) 12-Point, Standard Socket Style/Size Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, Standard 6-Point: 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Deep Socket Count/Style (8) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.