Zoro Homepage

3/8-Inch by 2-5/8-Inch Knockout Draw Stud

  • Mfr # 53871

  • Zoro # G4024301


product price: $26.29
/ea

Key Features

Hole Size (In.)
2 5/8 in
Size
3/8"
For Use With
Punch, Die
Slug
Splits Slugs for Easy Removal
Conduit and Pipe Size (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53871
Zoro #
G4024301
UPC #
092644538711
Country of Origin
United States

Dimensions

Hole Size (In.)
2 5/8 in
Size
3/8"
Conduit and Pipe Size (In.)
3/4 in
Exact Hole Diameter
2 63/100 in

Details

Item
Knockout Draw Stud
For Use With
Punch, Die
Slug
Splits Slugs for Easy Removal
Type
Standard Round
Max. Capacity Mild Steel (Ga.)
10
Use With
Punch, Die
Number of Pins
0
For Use With Tool Type
Punch, Die
Maximum Cutting Capacity
10

Description

Knockout Draw Stud, For Use With Tool Type Punch, Die, Exact Hole Diameter 2 63/100 in, Maximum Cutting Capacity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.