Zoro Homepage

3/8-Inch Drive Deep Socket Wrench Set, 8-Piece

  • Mfr # 65502

  • Zoro # G0909085


product price: $33.69
/ea

Key Features

Drive Size
3/8"
Number of Pieces
8
Finish
Chrome
Tether Capable
Tether Capable
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65502
Zoro #
G0909085
UPC #
092644655029
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Deep Socket Wrench Set
Number of Pieces
8
Finish
Chrome
Tether Capable
Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Product Type
8-Piece
Includes
(8) 6-Point Deep Sockets - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, and 13/16 (9.5 mm to 20.6 mm) and Carry Case

Description

8-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.