Zoro Homepage

3/8-Inch Magnetic Hex Drivers, 3-Pack

  • Mfr # 86602

  • Zoro # G3529578


product price: $7.35
/pk 3, $2.45/ea

Key Features

Overall Length
1.75" (4.5 cm)
Bit Style
3-Pack
Point Size
3/8-Inch
Application - Tools
For Driving Sheet Metal Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86602
Zoro #
G3529578
UPC #
092644866029
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.75" (4.5 cm)
Point Size
3/8-Inch

Details

Item
3/8IN Magnetic Hex Drivers - 3 pack
Bit Style
3-Pack
Application - Tools
For Driving Sheet Metal Screws

Description

Klein Tools' Magnetic Hex Drivers are the tools you need for driving sheet metal screws. They feature strong rare earth magnets that provide maximum holding power. These 3/8" magnetic hex drivers come in a pack of three drivers. The hex shank with quick release groove ensures easy use and identification of size is provided for convenience. Klein Tools' Magnetic Hex Drivers have been designed to meet your needs as a professional contractor or homeowner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.