Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated

  • Mfr # D259-4C

  • Zoro # G4329315


product price: $47.29
/ea

Key Features

Overall Length
4 1/4 in
Material
Steel
Handle Type
Plastic Dipped
Features
Diagonal Cutting Pliers With Narrow Jaw and Hinge for Delicate Work in Tight Areas, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D259-4C
Zoro #
G4329315
UPC #
092644722561
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Jaw Length
1/2 in
Jaw Width
3/8 in
Cutter Length
1/2 in
Jaw Thickness
1/2 in

Details

Item
Precision Diagonal Cutting Plier
Material
Steel
Handle Type
Plastic Dipped
Features
Diagonal Cutting Pliers With Narrow Jaw and Hinge for Delicate Work in Tight Areas, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
Voltage Rating
Not Rated
Tether Capable
Tether Capable
Nose Type
Slim Tapered
Plier Product Group
Pliers
Insulated
No
Insulated / Uninsulated
Uninsulated
Handle Color
Blue
ESD Safe
No
Jaw Bend
0 Degrees
Wire Stripper
No
Weight
1.9 oz
Maximum Jaw Opening
7/8 in
Blade Material
Steel
Head Offset Angle
0 Degrees
Cutter Location
Tip
Material Applications
Copper
For Wire/Cable Type
Copper Cable
Cut Profile
Flush
Tether Ready
No
Additional Tool Functions
Wire Cutter
Grip Material
Plastic
Jaw Opening Type
Spring Return
Grip Style
Standard Cushion
Handle Style
Pistol Grip
Plier Material
Steel
Nose Shape
Pointed
Plier Type
Diagonal Cutting Pliers
ESD-Safe
No
Cutter Type
Diagonal Cutting Pliers
Non-Sparking
No
Spring Assist Handle
Yes
Cutting Capacity by Material
Copper Wire

Description

Precision Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 1/4 in, Maximum Jaw Opening 7/8 in, Jaw Length 1/2 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.