Zoro Homepage

4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated

  • Mfr # D257-4

  • Zoro # G3688395


product price: $34.99
/ea

Key Features

Overall Length
4 1/4 in
Material
Steel
Handle Type
Plastic Dipped
Features
Diagonal Cutting Pliers With Tapered Nose for Easy Working in Confined Areas and Close Tip Cutting
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D257-4
Zoro #
G3688395
UPC #
092644722486
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Cutter Length
1/2 in
Jaw Thickness
1/2 in

Details

Item
Precision Diagonal Cutting Plier
Material
Steel
Handle Type
Plastic Dipped
Features
Diagonal Cutting Pliers With Tapered Nose for Easy Working in Confined Areas and Close Tip Cutting
Plier Product Group
Pliers
Jaw Bend
0 Degrees
ESD Safe
No
Insulated
No
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Nose Type
Tapered
Handle Color
Blue
Voltage Rating
Not Rated
Tether Capable
Tether Capable
Weight
1.9 oz
Plier Type
Diagonal Cutting Pliers
Plier Material
Steel
Nose Shape
Narrow
Head Offset Angle
0 Degrees
Jaw Opening Type
Spring Return
Non-Sparking
No
Handle Style
Pistol Grip
Material Applications
Copper
Tether Ready
No
Cutter Location
Tip
Grip Material
Plastic
Additional Tool Functions
Wire Cutter
Grip Style
Standard Cushion
Cutter Type
Diagonal Cutting Pliers
Cut Profile
Semiflush
ESD-Safe
No
Blade Material
Steel
Maximum Jaw Opening
3/4 in
For Wire/Cable Type
Copper Cable
Spring Assist Handle
Yes
Cutting Capacity by Material
Copper Wire

Description

Precision Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 4 1/4 in, Maximum Jaw Opening 3/4 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.