Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-in-1 Lineman's Ratcheting Wrench

  • Mfr # KT151T

  • Zoro # G4303993


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Black Oxide
Overall Length
13 in
Size
3/4", 1", 1-1/8"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT151T
Zoro #
G4303993
UPC #
092644680014
Country of Origin
China

Dimensions

Overall Length
13 in
Size
3/4", 1", 1-1/8"
Wrench Head Sizes
3/4 in, 1 in, 1 1/8 in
Head Size
3/4 in, 1 in, 1 1/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Metal
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
4
Standards
ANSI
Head Type
Standard
Wrench Style
Lineman's Ratcheting Box
Tether Capable
Tether Capable
Min. Arc Swing
0 Degrees
Box End Style
Square
Reversing
Yes
Insulated
No
Number of Geared Teeth
72
Wrench Item
Ratcheting Box End Wrench
Flexible Head
No
Single End/Double End
Single End
Offset
0 Degrees
Head Movement
Fixed
Wrench Material
Steel
Ratcheting Configuration
Box End
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Box End Type
4-Point Box End
Measurement Type
SAE
Handle Type
One Piece
Corrosion Resistant
Yes
Handle Color
Black
Weight
2.1 lb
Head Offset Angle
0 Degrees
Grip Style
Non-slip
Non-Magnetic
Yes
Ratcheting
Yes
Tether Style
Tether Ready
Nonsparking
No

Description

Box End Wrench, Metal, Black Oxide, Head Size 3/4 in, 1 in, 1 1/8 in, Overall Length 13 in, 0 Degrees , SAE, Standard, Tether Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.