Zoro Homepage

4-in-1 Ratcheting Wrench Set, Metric, 2-Piece

  • Mfr # 68216M

  • Zoro # G122447285


product price: $46.99
/ea

Key Features

Wrench Material
Steel
Includes
68214: 4-in-1 Ratcheting Wrench, Small; 68215: 4-in-1 Ratcheting Wrench, Medium
Height
0.81 in
Length
9.35 in
Width
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68216M
Zoro #
G122447285
UPC #
092644680939
Country of Origin
Korea, Republic of

Dimensions

Height
0.81 in
Length
9.35 in
Width
1.45 in

Details

Wrench Material
Steel
Includes
68214: 4-in-1 Ratcheting Wrench, Small; 68215: 4-in-1 Ratcheting Wrench, Medium
Item
4-in-1 Ratcheting Wrench Set

Description

The Klein Tools 4-in-1 Ratcheting Wrench Set is a versatile box wrench set featuring two 12-point socket wrenches with eight Metric hex sizes, including 8mm x 10mm, 12mm x 13mm, 14mm x 15mm, and 17mm x 19mm. Features 90-tooth ratchet mechanism to minimize arc swing for access in tight spaces and a pass-through design accommodates longer threads. The reversing switches enable quick direction changes and an ergonomic handle helps reduce fatigue during repetitive tasks. I-beam handle for maximum leverage. Color-coded size markings to easily identify different sizes. Black phosphate finish for rust prevention. Ergonomic handle design with recessed comfort areas reduces hand fatigue during extended use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.