Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-in-1 Ratcheting Wrench, Small

  • Mfr # 68214

  • Zoro # G222447321


product price: $24.99
/ea

Key Features

Width
0.96 in
Material
Steel
Finish
Black Phosphate
Standards
ANSI/ISEA 105: Conductive Heat Resistance Level 2; ANSI/ISEA 105: Ignition and Burning Resistance Level 3
Height
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68214
Zoro #
G222447321
UPC #
092644682148
Country of Origin
Korea, Republic of

Dimensions

Width
0.96 in
Height
0.54 in
Overall Length
6.5 in

Details

Material
Steel
Item
4-in-1 Ratcheting Wrench
Finish
Black Phosphate
Standards
ANSI/ISEA 105: Conductive Heat Resistance Level 2; ANSI/ISEA 105: Ignition and Burning Resistance Level 3
Application
Tightening or Loosening Bolts and Nuts

Description

Klein Tools 4-in-1 Ratcheting Wrench combines four SAE hex sizes (1/4, 5/16, 3/8, 7/16-Inch) in one versatile tool. Features 90-tooth ratchet mechanism to minimize arc swing for access in tight spaces and a pass-through design accommodates longer threads. The reversing switches enable quick direction changes and an ergonomic handle helps reduce fatigue during repetitive tasks. I-beam handle for maximum leverage. Color-coded size markings to easily identify different sizes. Black phosphate finish for rust prevention. Ergonomic handle design with recessed comfort areas reduces hand fatigue during extended use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.