Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Piece Carbide Hole Cutter Set

  • Mfr # 31872

  • Zoro # G0605845


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Includes
Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), Extra Pilot Bit, Case
Application
Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31872
Zoro #
G0605845
UPC #
092644318726
Country of Origin
Taiwan, Province of China

Details

Includes
Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), Extra Pilot Bit, Case
Item
4-Piece Carbide Hole Cutter Set
Application
Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass

Description

This 4-piece Carbide-Tipped Hole Cutter kit cuts quick, precise holes in a variety of materials. Set includes three commonly used sizes plus an extra pilot bit. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.


•Heavy duty, durable carbide hole cutters for long life
•Hole Cutters cut quick precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (0.5 cm) thick
•Split point pilot drill bit prevents bit walking
•Set contains: 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch plus one extra pilot bit
•Integrated flange prevents the operator from drilling beyond the sheet metal
•Conduit and pipe sizes: 1/2-Inch (1.3 cm) to 1-Inch (2.5 cm)
•All components are packed in a rust-proof, molded plastic carrying case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.