Zoro Homepage

4 Piece Plier Set Dipped Handle

  • Mfr # 94809

  • Zoro # G2427175


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
8 in Adjustable Wrench, 8 in Diagonal Cutting Plier, 8 in Needle Nose Plier, 9 in Lineman's Plier
Plier Material
Steel
Overall Length
8 in, 9 in
Handle Style
Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94809
Zoro #
G2427175
UPC #
092644948091
Country of Origin
United States

Dimensions

Overall Length
8 in, 9 in
Jaw Length
1-19/32", 13/16", 2-5/16"
Jaw Width
1-1/4", 1-3/16", 1", 1-1/2"
Tip Width
1-1/4", 1-3/16", 1"

Details

Item
Plier Set
Number of Pieces
4
Includes
8 in Adjustable Wrench, 8 in Diagonal Cutting Plier, 8 in Needle Nose Plier, 9 in Lineman's Plier
Plier Material
Steel
Handle Style
Dipped
Handle Color
Multicolored
Plier Product Group
Plier Sets
Insulated
No
Jaw Bend
0 Degrees
Voltage Rating
None
ESD-Safe
No
Plier Types
Diagonal, Lineman's, Long Nose
Jaw Opening Type
Manual
Pliers Included
8 in Diagonal Cutter, 8 in Long Nose, 9 in Linemans
Number of Pliers
4
Nose Shape
Long
Additional Tools Included
Adjustable Wrench
Tether Ready
No

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 4, Plier Types Diagonal, Lineman's, Long Nose, Pliers Included 8 in Diagonal Cutter, 8 in Long Nose, 9 in Linemans, Jaw Opening Type Manual, Voltage Rating None, Grip Style Standard Cushion, Additional Tools Included Adjustable Wrench, Handle Color Multicolored, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.