Zoro Homepage

4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip

  • Mfr # 630-4MM

  • Zoro # G3529605


product price: $10.49
/ea

Key Features

SAE or Metric
Metric
Bit Style
4 mm Tip
Overall Length
6.75" (17.2 cm)
Nut Driver Hex Size
4 mm
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-4MM
Zoro #
G3529605
UPC #
092644651625
Country of Origin
United States

Dimensions

Overall Length
6.75" (17.2 cm)
Nut Driver Hex Size
4 mm

Details

SAE or Metric
Metric
Bit Style
4 mm Tip
Item
Cushion-Grip Hollow-Shank Nut Driver
Insulated
No

Description

Cushion-Grip Hollow-Shank Nut Driver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.