Zoro Homepage

5 1/2 in Dieless Crimper RG-59, RG-6/6Q

  • Mfr # VDV211-048

  • Zoro # G5296015


product price: $31.79
/ea

Key Features

Capacity
RG-59, RG-6/6Q
Overall Length
5 1/2 in
Handle Type
Integrated
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV211-048
Zoro #
G5296015
UPC #
092644580802
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Tool Length
5 5/8 in

Details

Item
Dieless Crimper
Capacity
RG-59, RG-6/6Q
Handle Type
Integrated
Insulated
No
Number of Pieces
1
Application
Crimps Compression BNC, F and RCA Connectors to Coaxial Cable
Features
Spring-Loaded
Material
Steel with Chrome
Adjustable
Manual
Cuts
No
Insulated / Uninsulated
Uninsulated
Max. Crimping Force
Not Rated
Strips
No
Replacement Die Code
None
Primary Crimping Application
Voice and Data Cable
For Use With
Compression BNC, F and RCA Connectors to Coaxial Cable, Mini Coaxial
Tool Weight
8 oz
Compatible Cable Type
RG59, RG6/6Q
Adjustability
Manual
Crimping Capacity
RG-59, RG-6/6Q
Compatible Terminal Type
Insulated, Uninsulated
Connector Color Code
Chrome, Yellow
Includes Wire Stripper
No
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Includes Crimping Die
No
Includes Wire Cutter
No
Crimper Style
Compression Crimper
Grip Style
Standard Cushion
Compatible Connector Type
BNC, F Connectors, RCA
Body Material
Steel

Description

Dieless Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-59, RG-6/6Q, Compatible Connector Type BNC, F Connectors, RCA, Compatible Terminal Type Insulated, Uninsulated, Maximum Crimping Force Not Rated, Tool Length 5 5/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Connector Color Code Chrome, Yellow, Features Spring-Loaded, Compatible Cable Type RG59, RG6/6Q, Grip Style Standard Cushion, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.