Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/4 in Ratchet Crimper CAT3, CAT5e, CAT6

  • Mfr # VDV226-107

  • Zoro # G3498682


product price: $40.65
/ea

Key Features

Capacity
CAT3, CAT5e, CAT6
Overall Length
5 1/4 in
Handle Type
Ergonomic
Insulated
No
Application
Crimps RJ45 and RJ11/12 Modular Connectors; Cable Connection; For Voice and Data Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV226-107
Zoro #
G3498682
UPC #
092644582097
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/4 in
Tool Length
5 1/4 in

Details

Item
Ratchet Crimper
Capacity
CAT3, CAT5e, CAT6
Handle Type
Ergonomic
Insulated
No
Application
Crimps RJ45 and RJ11/12 Modular Connectors; Cable Connection; For Voice and Data Applications
Features
All-in-One Tool Cuts, Strips and Crimps CAT6, CAT5e, CAT3 and Flat-Satin Voice Cables; Full-Cycle Ratchet Mechanism Ensures Complete Connector Termination; Compact, Ergonomic Design For Natural, Single-Hand Operation
Material
Steel
Color
Black/Yellow
Finish
black oxide
Includes
Wire Cutter, Wire Stripper
Cuts
Yes
For Use With
STP/UTP Data Cable Flat/Satin Phone Cable
Insulated / Uninsulated
Uninsulated
Strips
Yes
Tool Weight
11.2 oz
Includes Crimping Die
No
Crimping Capacity
RJ45 and RJ11/12
Grip Style
Standard Cushion
Connector Color Code
Black, Yellow
Ratcheting Mechanism
Yes
Includes Wire Stripper
Yes
Crimper Style
Ratcheting Data Cable Crimper
Includes Wire Cutter
Yes
Compatible Cable Type
Cat3, Cat5e, Cat6
Body Material
Steel
Compatible Terminal Type
Insulated, Uninsulated
Maximum Crimping Force
Not Rated
Compatible Connector Type
RJ-11, RJ-12, RJ-45

Description

Ratchet Crimper, Crimper Style Ratcheting Data Cable Crimper, Crimping Capacity RJ45 and RJ11/12, Compatible Connector Type RJ-11, RJ-12, RJ-45, Compatible Terminal Type Insulated, Uninsulated, Maximum Crimping Force Not Rated, Tool Length 5 1/4 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated No, Body Material Steel, Connector Color Code Black, Yellow, Compatible Cable Type Cat3, Cat5e, Cat6, Grip Style Standard Cushion, Includes Wire Cutter, Wire Stripper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.