Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/8 in Adjustable Wire Stripper 24 to 12 AWG

  • Mfr # 74007

  • Zoro # G4329674


product price: $15.79
/ea

Key Features

Capacity
24 to 12 AWG
Overall Length
5 1/8 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74007
Zoro #
G4329674
UPC #
092644740077
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Maximum Wire/Cable Diameter
14 ga
Minimum Wire/Cable Diameter
24 ga

Details

Item
Adjustable Wire Stripper
Capacity
24 to 12 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Spring Loaded Design, Wire Gauge Dial
Cable Type
Solid and Stranded
Insulated / Uninsulated
Insulated
Tether Capable
Tether Capable
Functions
Strip/Cut
Handle Material
Plastic
Adjustable
Manual
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Electrical Wire Strippers
Handle Color
Yellow
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
2.4 oz
Maximum Stripping Capacity - Stranded Wire
12 AWG
Jaw Opening Type
Spring Return
Grip Style
Standard Cushion
Tether Ready
No
Non-Sparking
No
Cutting Capacities
24 to 12 AWG (Solid), 26 to 14 AWG (Stranded)
Wire Stripper Location
Nose Side
Maximum Stripping Capacity - Solid Wire
12 AWG
Body Material
Plastic
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 24 AWG
Adjustment Mechanism
Manual
Stripping Capacity - Solid Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 24 AWG
Minimum Stripping Capacity - Stranded Wire
24 AWG
Minimum Stripping Capacity - Solid Wire
24 AWG

Description

Adjustable Wire Stripper, Stripping Capacity - Solid Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 24 AWG, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 24 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 24 to 12 AWG (Solid), 26 to 14 AWG (Stranded), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Adjustment Mechanism Manual, Application Cutting, Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.