Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle

  • Mfr # D335-51/2C

  • Zoro # G3732206


product price: $37.35
/ea

Key Features

Overall Length
Standard
Material
US Steel
Handle Type
Plastic Dipped
Features
Extra Thin Nose
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D335-51/2C
Zoro #
G3732206
UPC #
092644712609
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 3/4 in
Tip Width
1/16 in
Jaw Thickness
1/4 in

Details

Item
Needle Nose Plier
Material
US Steel
Handle Type
Plastic Dipped
Features
Extra Thin Nose
Number of Pieces
1
Joint Type
Solid
Tether Capable
Tether Capable
Wire Stripper
No
Spring Return
Yes
Side Cutter
No
Wire Crimper
No
Insulated / Uninsulated
Uninsulated
Handle Color
Blue
Plier Product Group
Pliers
Gripping Surface
Smooth
Voltage Rating
Not Rated
Cutting Capacity/Material
Not Specified
ESD Safe
No
Nonsparking
No
Jaw Bend
0 Degrees
Insulated
No
Max. Jaw Opening
1 9/32 in
Plier Item
Needle Nose Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
2.1 oz
Plier Type
Needle Nose Pliers
Nose Shape
Needle
Includes Wire Stripper
No
Handle Style
Dipped
ESD-Safe
No
Plier Material
Steel
Series
D335
Cutting Capacities
Not Specified
Precision
Yes
Grip Material
Plastic
Jaw Texture
Serrated
Jaw Opening Type
Spring Return
Includes Wire Cutter
No
Steel Type
Forged steel
Maximum Jaw Opening
1 1/4 in
Tether Ready
No
Non-Sparking
No
Type
Extra Slim

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 5/8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 3/4 in, Tip Width 1/8 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Extra Thin Nose, Grip Material Plastic, Handle Color Blue, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.