Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 5/8 in Needle Nose Plier Plastic Dipped Handle

  • Mfr # D327-51/2C

  • Zoro # G7476506


product price: $33.69
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Plastic Dipped
Features
Thin Nose, Widely Curved Handles
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D327-51/2C
Zoro #
G7476506
UPC #
092644712562
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 3/4 in
Tip Width
5/16 in
Jaw Thickness
3/8 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Plastic Dipped
Features
Thin Nose, Widely Curved Handles
Number of Pieces
1
Joint Type
Solid
Side Cutter
No
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Handle Color
Blue
Insulated
No
Jaw Bend
0 Degrees
Tether Capable
Tether Capable
Nonsparking
No
Max. Jaw Opening
1 9/32 in
Plier Item
Needle Nose Pliers
Voltage Rating
Not Rated
Plier Product Group
Pliers
Wire Crimper
No
ESD Safe
No
Spring Return
Yes
Gripping Surface
Smooth
Cutting Capacity/Material
Not Specified
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
2.4 oz
Plier Material
Steel
Maximum Jaw Opening
1 1/4 in
Handle Style
Dipped
Nose Shape
Straight
Non-Sparking
No
Includes Wire Stripper
No
Jaw Texture
Smooth
Includes Wire Cutter
No
ESD-Safe
No
Tether Ready
No
Steel Type
Forged Steel
Cutting Capacities
Not Specified
Jaw Opening Type
Spring Return
Plier Type
Needle Nose Pliers
Type
Slim

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Straight, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 5/8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 3/4 in, Tip Width 3/8 in, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Thin Nose, Widely Curved Handles, Handle Color Blue, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.