Zoro Homepage

5 Blade Duct Crimper

  • Mfr # 86520

  • Zoro # G6936802


product price: $34.99
/ea

Key Features

Cutting Action
Crimping
Overall Length
10.2"
Features
Compound-Leverage Mechanism Makes Precise Indentations; Crimps 24 gauge Steel and 28 gauge Stainless Steel; Contoured Grips; Self Opening Latch for One Handed Operation
Number of Pieces
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86520
Zoro #
G6936802
UPC #
092644690716
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.2"

Details

Cutting Action
Crimping
Item
Duct Crimper,5 Blade
Features
Compound-Leverage Mechanism Makes Precise Indentations; Crimps 24 gauge Steel and 28 gauge Stainless Steel; Contoured Grips; Self Opening Latch for One Handed Operation
Number of Pieces
1
Material
Steel

Description

Duct Crimper,5 Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.