Zoro Homepage

5-in-1 Impact Socket

  • Mfr # NRHD

  • Zoro # G5622416


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 5/8 in
Material
Steel
Drive Size
3/4 in, 1 in, 1 1/8 in
Tip Type
Hex
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRHD
Zoro #
G5622416
UPC #
092644680212
Country of Origin
China

Dimensions

Overall Length
7 5/8 in
Drive Size
3/4 in, 1 in, 1 1/8 in
Socket Depth
Shallow
Bit Length
3 1/2 in
Size
13/16 in dia x 6 in L

Details

Item
Impact Bit
Material
Steel
Tip Type
Hex
Finish
Black Oxide
Number of Points
4
Impact Rated
Yes
SAE or Metric
SAE
Drive Type
Square

Description

Impact Bit, Overall Length 7 5/8 in, Drive Size 3/4 in, 1 in, 1 1/8 in, Socket Depth Shallow, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.