Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded

  • Mfr # 1003

  • Zoro # G4329692


product price: $12.59
/ea

Key Features

Capacity
26 to 12 AWG
Overall Length
5 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003
Zoro #
G4329692
UPC #
092644740008
Country of Origin
United States

Dimensions

Overall Length
5 in
Minimum Wire/Cable Diameter
26 ga
Maximum Wire/Cable Diameter
14 ga

Details

Item
Wire Stripper
Capacity
26 to 12 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Bending, Cutting, Looping, Stripping
Features
Adjustable Slide Stop With Set Screw For Repeat Stripping Work
Material
Plastic
Tether Capable
Tether Capable
Adjustable
Manual
Functions
Strip/Cut/Loop
Cable Type
Solid and Stranded
Handle Material
Plastic
Insulated / Uninsulated
Insulated
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Color
Yellow
Type
Combination Wire and Cable Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
2.2 oz
Finish
Black Oxide
Minimum Stripping Capacity - Solid Wire
26 AWG
Cutting Capacities
26 to 12 AWG (Solid), 28 to 14 AWG (Stranded)
Stripping Capacity- Stranded Wire
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG
Grip Style
Standard Cushion
Maximum Stripping Capacity - Solid Wire
12 AWG
Stripping Capacity - Solid Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Tether Ready
No
Body Material
Plastic
Maximum Stripping Capacity - Stranded Wire
14 AWG
Minimum Stripping Capacity - Stranded Wire
28 AWG
Adjustment Mechanism
None
Non-Sparking
No

Description

Wire Stripper, Stripping Capacity - Solid Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Stripping Capacity- Stranded Wire 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 26 to 12 AWG (Solid), 28 to 14 AWG (Stranded), Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Bending, Cutting, Looping, Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.