Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded

  • Mfr # 1004

  • Zoro # G4329376


product price: $12.55
/ea

Key Features

Capacity
26 to 12 AWG
Overall Length
5 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004
Zoro #
G4329376
UPC #
092644740022
Country of Origin
United States

Dimensions

Overall Length
5 in
Minimum Wire/Cable Diameter
26 ga
Maximum Wire/Cable Diameter
14 ga

Details

Item
Wire Stripper
Capacity
26 to 12 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Adjustable Side Stop, Hole for Lopping or Ending Wire
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
Functions
Strip/Cut/Loop
Insulated / Uninsulated
Insulated
Adjustable
Manual
Handle Material
Plastic
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Standard
Handle Color
Yellow
Type
Combination Wire and Cable Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
2.9 oz
Stripping Capacity- Stranded Wire
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG
Cutting Capacities
26 to 12 AWG
Tether Ready
No
Jaw Opening Type
Spring Return
Maximum Stripping Capacity - Stranded Wire
14 AWG
Maximum Stripping Capacity - Solid Wire
12 AWG
Non-Sparking
No
Adjustment Mechanism
None
Minimum Stripping Capacity - Stranded Wire
28 AWG
Stripping Capacity - Solid Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Body Material
Plastic
Minimum Stripping Capacity - Solid Wire
26 AWG
Grip Style
Standard Cushion

Description

Wire Stripper, Stripping Capacity - Solid Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Stripping Capacity- Stranded Wire 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 26 to 12 AWG, Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Cutting, Stripping, Body Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.