Zoro Homepage

5-Inch Extension, 1/2-Inch Drive

  • Mfr # 65821

  • Zoro # G9171443


product price: $7.35
/ea

Key Features

Drive Size
1/2"
Overall Length
5 in
Finish
Chrome
Number of Pieces
1
For Use With
Mfr. No. 65820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65821
Zoro #
G9171443
UPC #
092644658211
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
5 in
Output Drive Size
1/2 in
Socket Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
For Use With
Mfr. No. 65820
Impact Rated
No
Material
Alloy Steel
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
SAE or Metric
SAE
Drive Type
Hand
Locking
No
Output Drive Shape
Square
Input Drive Shape
Square
Voltage Rating
1,000 V AC, 1,500 V DC
Socket Extension Type
Standard
Output Drive Gender
Male
Insulated
No
Input Drive Gender
Female
Non-Sparking
No
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the KLEIN TOOLS - 65821 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The Klein Tools 65821 Socket Extension is a standard type socket extension with an overall length of 5 inches. It features both input and output drive sizes of 1/2 inch, suitable for various construction applications. The square-shaped input drive is female while the output drive is male, also in a square shape. This product adheres to SAE measurement standards.
Constructed from alloy steel, this socket extension offers robustness and durability for long-term use. Its chrome finish not only enhances its aesthetic appeal but also provides additional resistance against wear and tear. However, it's important to note that this item does not have locking or impact-rated features, nor is it insulated or non-sparking.
This single-piece tool has been designed for compatibility with Manufacturer No. 65820 specifically. It operates under a voltage rating of 1,000 V AC and 1,500 V DC when used manually (hand-driven). In terms of compliance standards, the Klein Tools - 65821 Socket Extension meets ASTM F1505, CSA, EN/IEC 60900, NFPA70E & VDE requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.