Zoro Homepage

5 Piece SAE Fold-Up Hex Key Set, 70579

  • Mfr # 70579

  • Zoro # G3710122


product price: $14.45
/ea

Key Features

End Shape
Hex
Number of Pieces
5
Tip Size
1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
Measurement Type
SAE
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70579
Zoro #
G3710122
UPC #
092644332739
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
Sizes Included
1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
Overall Length
5 1/2"
Range of Lengths
2 21/32 in to 3 27/32 in
Length Family
Short
Sizes"cluded
1/4", 3/16", 3/8", 5/16", 7/32"
Tip Size Code
S1

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
5
Measurement Type
SAE
Handle Type
Fold-Up
Finish
Satin
Handle Material
Alloy Steel
Features
Heat Treated, Foldable
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Material
Steel
Key Shape
Folding
Corrosion Resistant
No
Grip Style
Plain
Number of Ball Ends
0
Handle Color
Silver
Number of Tips
5
Standards
ANSI
Non-Magnetic
Yes
Fastener Holding
No
Container Type
None
Insulated
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable
Driver Material
Alloy Steel

Description

No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool features five different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.


•Folding Hex Keys with two key positions (straight-out or right angle) for extra leverage
•Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
•Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem
•Precision-chamfered hex ends eliminate problems due to cut-off burrs
•Convenient set reduces the likelihood of losing keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.