Zoro Homepage

5/16-Inch Keystone Demolition Driver

  • Mfr # 6007DD

  • Zoro # G916383645


product price: $16.55
/ea

Key Features

Primary Application
Demolition
Tip Size
5/16"
Color
Yellow/Black
Material
Steel Blade; Rubber Grip
Width
1.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007DD
Zoro #
G916383645
UPC #
92644329524
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.41"
Tip Size
5/16"
Width
1.68"

Details

Primary Application
Demolition
Color
Yellow/Black
Material
Steel Blade; Rubber Grip

Description

Klein Tools 5/16-Inch Keystone Demolition Driver with a 7-Inch blade is engineered for durability and versatility. Featuring a complete steel tip-to-cap connection, withstands heavy-duty striking and prying. The flared Cushion-Grip handle ensures a secure, slip-resistant grip and an over-sized metal strike cap, is ideal for hammering.


  • Flared Cushion-GripTM Handle
  • Oversized Strike Cap
  • Wrench Assist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.