Zoro Homepage

5/16-Inch Magnetic Hex Drivers, 3-Pack

  • Mfr # 86601

  • Zoro # G3529569


product price: $6.99
/pk 3, $2.33/ea

Key Features

Overall Length
1.75" (4.5 cm)
Bit Style
3-Pack
Point Size
5/16-Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86601
Zoro #
G3529569
UPC #
092644866012
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.75" (4.5 cm)
Point Size
5/16-Inch

Details

Item
5/16IN Magnetic Hex Drivers - 3 pack
Bit Style
3-Pack

Description

5/16IN Magnetic Hex Drivers - 3 pack, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.