Zoro Homepage

6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG

  • Mfr # 11048

  • Zoro # G0580837


product price: $21.99
/ea

Key Features

Capacity
10, 12, 14 AWG
Overall Length
6-1/4"
Handle Type
Spring Return
Number of Pieces
1
Application
Wire Stripping and Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11048
Zoro #
G0580837
UPC #
092644740503
Country of Origin
United States

Dimensions

Overall Length
6-1/4"

Details

Item
Dual-Wire Stripper/Cutter
Capacity
10, 12, 14 AWG
Handle Type
Spring Return
Number of Pieces
1
Application
Wire Stripping and Cutting
Features
Strips Two Wires In a Single Motion, Shear Type Cutting Blades for Square, Clean Cuts, Narrow Nose Fits Into Tight Places, Shear Type Cutting Blades for Clean Cuts, Color-Coded Handles
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Dual-Wire Stripper/Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.